TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6

Item #: 0225229

Cat #: 12126-4CHC

UPC: 782051740554

$ 677.57 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6

Overview

TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6
Also known as: 782051740554, 12126-4CHC, CIR121264CHC

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 12 in
Mounting: Surface
Material: Steel
Width: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 4