TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

Item #: 0225226

Cat #: 14126-4CHC

UPC: 782051740608

$ 743.58 EA
Company wide:
0 in stock
Documents & Guides
TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

Overview

TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6
Also known as: 782051740608, 14126-4CHC, CIR141264CHC

Specifications

Depth: 6 in
Width: 14 in
Material: Steel
Height: 14 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Depth: 6 in
Material: Steel
Mounting: Wall
Width: 14 in
Height: 14 in
IP/NEMA Rating: NEMA 12