Junction Box, NEMA 4X, Hinge Cover, 8" x 6" x 3.5"

Item #: 0225221

Cat #: 863.5-4CHC

UPC: 782051740301

$ 394.11 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4X, Hinge Cover, 8 x 6 x 3.5 Inch

Overview

Junction Box, NEMA 4X, Hinge Cover, 8 x 6 x 3.5 Inch
Also known as: 782051740301, 863.5-4CHC, CIR86354CHC

Specifications

Mounting: Surface
Material: Stainless Steel
Height: 8 in
Width: 6 in
Depth: 3.500 in
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Height: 8 in
Depth: 3.500 in
Material: Stainless Steel
Width: 6 in
IP/NEMA Rating: NEMA 4X