TYPE 12 JIC SCREW COVER ENCLOSURE, 8X8X4

Item #: 0225219

Cat #: 884-12SC

UPC: 782051320206

$ 316.48 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC SCREW COVER ENCLOSURE, 8X8X4

Overview

TYPE 12 JIC SCREW COVER ENCLOSURE, 8X8X4
Also known as: 782051320206, 884-12SC, CIR88412SC

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Depth: 4 in
Width: 8 in
Height: 8 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12