Rigid Strut Strap, 3", Steel

Item #: 0225202

Cat #: P1119AS-EG

UPC: 786364013138

Call for price
Company wide:
0 in stock
Rigid Strut Strap, 3 Inch, Material: Steel, Finish: Electro-Galvanized, Pre-Assembled, For Use With Rigid/IMC Conduit

Overview

Rigid Strut Strap, 3 Inch, Material: Steel, Finish: Electro-Galvanized, Pre-Assembled, For Use With Rigid/IMC Conduit

Pipe and Rigid Steel Conduit Clamps P1100 series pipe clamps are designed for use with standard pipe, rigid metal conduit (RMC), or galvanized rigid conduit (GRC). These clamps are commonly used for trapeze supports, seismic bracing, wall supports, vertical runs, attachment to poles, and general framing needs. For application examples, refer to our Application Showcase.

Also known as: 786364013138, P1119AS-EG, UNSP1119ASEG

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel