TYPE 12 JIC SCREW COVER ENCLOSURE, 4X4X4

Item #: 0225195

Cat #: 444-12SC

UPC: 782051200409

$ 212.56 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC SCREW COVER ENCLOSURE, 4X4X4

Overview

TYPE 12 JIC SCREW COVER ENCLOSURE, 4X4X4
Also known as: 782051200409, 444-12SC, CIR44412SC

Specifications

Depth: 4 in
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 4 in
Height: 4 in
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel