M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter Kit

Item #: 0225191

Cat #: 2777-21

UPC: 045242486625

Company wide:
0 in stock
Documents & Guides
M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter Kit, Includes: M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter, M18™ & M12™ Multi-Voltage Charger (48-59-1812), M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), Carabineer, Utility Bag & Inverter

Overview

M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter Kit, Includes: M18™ FORCE LOGIC™ 1590 ACSR Cable Cutter, M18™ & M12™ Multi-Voltage Charger (48-59-1812), M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850), Carabineer, Utility Bag & Inverter

The M18™ Force Logic™ 1590 ACSR cutter is the simplest way to cut transmission lines. A patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with class 3 gloves. The wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts. Fully balanced, only 11.75 lbs, and the fastest transmission cutter, the M18™ Force Logic™ 1590 ACSR cutter delivers the best control while enhancing lineman's productivity and reducing fatigue. The M18™ Force Logic™ 1590 ACSR cutter features a fully enclosed high speed hydraulic pump, brushless motor, REDLINK™ electronics and REDLITHIUM™ battery delivering ultimate reliability in the toughest conditions. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes M18™ REDLITHIUM™ XC 5.0 extended capacity battery, AC/DC wall and vehicle charger, utility bag and carabiner.

Also known as: 045242486625, 2777-21, MIL277721

Features & Benefits

  • Cuts up to 1590 falcon ACSR, and 1/2 in. EHS guy wire
  • Patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with class 3 gloves
  • Wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts
  • Fully balanced design delivers the best control
  • Powerful 9T hydraulic pump delivers the fastest transmission wire cuts for enhanced productivity
  • Fully enclosed high speed hydraulic pump, Brushless motor, REDLINK™ electronics and REDLITHIUM™ battery combine to deliver ultimate reliability in the toughest conditions
  • ONE-KEY™ Technology allows linemen to view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud
  • POWERSTATE™ Brushless motor provides more power, more run-time, and longer life
  • REDLITHIUM™ Battery pack is the most durable pack on the market delivering more run-time, power and longer battery life

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery