Conduit Body, Type: LR, Size: 1", Material: PVC

Item #: 0225183

Cat #: E985F

UPC: 034481065838

$ 20.21 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, Size: 1", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, Size: 1", Material: PVC. Includes: Cover & Gasket.
Also known as: 034481065838, E985F, CARE985F

Specifications

Material: PVC
Hub Diameter: 1 in
Material: PVC
Hub Diameter: 1 in