Conduit Body, Type: LL, Size: 1", Material: PVC

Item #: 0225180

Cat #: E984F-CAR

UPC: 034481132387

$ 30.69 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, Size: 1", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, Size: 1", Material: PVC. Includes: Cover & Gasket.
Also known as: 034481132387, E984F-CAR, CARE984FCAR

Specifications

Material: PVC
Hub Diameter: 1 in
Material: PVC
Hub Diameter: 1 in