TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X10

Item #: 0225167

Cat #: 161410-12CHC

UPC: 782051700329

$ 776.83 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X10

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X10
Also known as: 782051700329, 161410-12CHC, CIR16141012CHC

Specifications

Height: 16 in
Depth: 10 in
Width: 14 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12
Height: 16 in
Width: 14 in
Mounting: Wall
Depth: 10 in
Material: Steel
IP/NEMA Rating: NEMA 12