Specification, Commercial Switch, Single Pole, 20A, Gray

Item #: 0225164

Cat #: CSB120GY

UPC: 783585154053

Company wide:
0 in stock
Documents & Guides
Specification Grade Commercial Switch, Single Pole, 20A, 120/277V AC, Gray

Overview

Specification Grade Commercial Switch, Single Pole, 20A, 120/277V AC, Gray

Hubbell Kellems® HUBCSB120GY commercial grade toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.

Also known as: 783585154053, CSB120GY, KELCSB120GY

Features & Benefits

  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

Type: Single Pole, Switch, Toggle
Volts AC: 120, 277
Color: Gray
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Single Pole, Switch, Toggle
Color: Gray
Poles: 1
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic