FS Device Box Extension, 2-Gang, Type FS, 3/4", Aluminum

Item #: 0225156

Cat #: 2FSD-2

UPC: 783936192369

$ 150.68 EA
Company wide:
11 in stock
Documents & Guides
2-Gang, FS Type, Aluminum Device Box Extension, Hub Size: 3/4", Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit

Overview

2-Gang, FS Type, Aluminum Device Box Extension, Hub Size: 3/4", Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit
Also known as: 783936192369, 2FSD-2, KIL2FSD2

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 2
Size: 3/4 in
Number of Hubs: 3
Gangs: 2
Number of Hubs: 3
Size: 3/4 in