TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X8X6

Item #: 0225151

Cat #: 1486-12CHC

UPC: 782051700282

$ 441.92 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X8X6

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X8X6
Also known as: 782051700282, 1486-12CHC, CIR148612CHC

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 14 in
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Depth: 6 in
Width: 8 in
Height: 14 in
IP/NEMA Rating: NEMA 12, NEMA 13
Color: Gray
Material: Steel
Mounting: Wall