TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X6X4

Item #: 0225145

Cat #: 664-12CHC

UPC: 782051750409

$ 249.93 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X6X4

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X6X4
Also known as: 782051750409, 664-12CHC, CIR66412CHC

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Depth: 4 in
Height: 6 in
Width: 6 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12