TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Item #: 0225138

Cat #: 1084-12CHC

UPC: 782051750607

$ 331.01 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4
Also known as: 782051750607, 1084-12CHC, CIR108412CHC

Specifications

Depth: 4 in
Width: 8 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Depth: 4 in
Material: Steel
Mounting: Wall
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 12, NEMA 13