TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6

Item #: 0225136

Cat #: 1086-12CHC

UPC: 782051700183

$ 373.92 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X6
Also known as: 782051700183, 1086-12CHC, CIR108612CHC

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Depth: 6 in
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Mounting: Wall