TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X10X5

Item #: 0225135

Cat #: 12105-12CHC

UPC: 782051750706

$ 424.12 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X10X5

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X10X5
Also known as: 782051750706, 12105-12CHC, CIR1210512CHC

Specifications

Height: 12 in
Depth: 5 in
Mounting: Surface
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Mounting: Surface
Material: Steel
Depth: 5 in
Width: 10 in
IP/NEMA Rating: NEMA 12