JIC Enclosure, Continuous Hinge Cover, NEMA 12, 12 x 12 x 6", Steel with Gray Finish

Item #: 0225133

Cat #: 12126-12CHC

UPC: 782051700220

$ 493.30 EA
Company wide:
0 in stock
Documents & Guides
JIC Enclosure, Continuous Hinge Cover, NEMA 12, 12 x 12 x 6 Inch, Steel with Gray Finish

Overview

JIC Enclosure, Continuous Hinge Cover, NEMA 12, 12 x 12 x 6 Inch, Steel with Gray Finish

B-Line JIC Continuous Hinge Cover Enclosures are UL Listed and conforms to NEMA 12/13 standards. Covers include oil resistant gasket and ground stud. External mounting feet are provided for secure wall mounting.

Also known as: 782051700220, 12126-12CHC, CIR1212612CHC

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Depth: 6 in
IP/NEMA Rating: NEMA 12
Width: 12 in
Material: Steel