TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

Item #: 0225132

Cat #: 14126-12CHC

UPC: 782051750805

$ 536.25 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6
Also known as: 782051750805, 14126-12CHC, CIR1412612CHC

Specifications

Depth: 6 in
Color: Gray
Width: 14 in
Material: Steel
Height: 14 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Depth: 6 in
Width: 14 in
Height: 14 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Mounting: Wall