TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X8

Item #: 0225131

Cat #: 14128-12CHC

UPC: 782051700268

$ 599.82 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X8

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X8
Also known as: 782051700268, 14128-12CHC, CIR1412812CHC

Specifications

Width: 12 in
Depth: 8 in
Color: Gray
Material: Steel
Height: 14 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Width: 12 in
Color: Gray
Height: 14 in
IP/NEMA Rating: NEMA 12
Depth: 8 in
Material: Steel
Mounting: Wall