TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6

Item #: 0225130

Cat #: 16146-12CHC

UPC: 782051750904

$ 631.73 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X6
Also known as: 782051750904, 16146-12CHC, CIR1614612CHC

Specifications

Height: 16 in
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12
Height: 16 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 6 in
Width: 16 in
Mounting: Wall