TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X8

Item #: 0225129

Cat #: 16148-12CHC

UPC: 782051700343

$ 703.03 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X8

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 16X14X8
Also known as: 782051700343, 16148-12CHC, CIR1614812CHC

Specifications

Height: 16 in
Depth: 8 in
Color: Gray
Width: 14 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12
Height: 16 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 8 in
Width: 14 in
Mounting: Wall