6' Non-Metallic Liquidtight Fixture Whip, 8 AWG Stranded, Diameter: 3/4"

Item #: 0225128

Cat #: 6-34-6NM

UPC: 095247083923

$ 34.50 EA
Company wide:
20 in stock
Documents & Guides
Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 8 AWG Stranded Wire, THHN, Color: Black, Red & Green, 3/4" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts

Overview

Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 8 AWG Stranded Wire, THHN, Color: Black, Red & Green, 3/4" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts

Liquid-tight flexible conduit system. A labor saving convenience kit for A/C unit hookup. Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting. Three distinct wire colors for ease of hook-up. 1 straight and 1 90 degree metallic or non-metallic connector. 90 degree connector is removable for straight connections. (Second straight connector not included.) U.L. and C.U.L Listed.

Also known as: 095247083923, 6-34-6NM, DIV6346NM

Specifications

Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 8 AWG
Length: 6 ft
Stranding: Stranded
Conductors: 3
Jacket: PVC
Color: Gray
Length: 6 ft
Volts AC: 120
Material: Copper
Gauge: 8 AWG
Stranding: Stranded