TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X3

Item #: 0225127

Cat #: 643-12CHC

UPC: 782051750102

$ 214.58 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X3

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 6X4X3
Also known as: 782051750102, 643-12CHC, CIR64312CHC

Specifications

Depth: 3 in
Width: 4 in
Height: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 3 in
Height: 6 in
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel