TYPE 12 SINGLE-DOOR ENCLOSURE, 20X20X6

Item #: 0225122

Cat #: 20206-12

UPC: 782051800203

$ 1522.63 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 20X20X6

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 20X20X6
Also known as: 782051800203, 20206-12, CIR2020612

Specifications

Height: 20 in
Depth: 6 in
Width: 20 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Height: 20 in
Width: 20 in
Mounting: Wall
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13