6' Non-Metallic Liquidtight Fixture Whip, 10 AWG Stranded, Diameter: 1/2"

Item #: 0225120

Cat #: 6-12-6NM

UPC: 095247258772

$ 29.14 EA
Company wide:
12 in stock
Documents & Guides
Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts

Overview

Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts

Liquid-tight flexible conduit system. A labor saving convenience kit for A/C unit hookup. Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting. Three distinct wire colors for ease of hook-up. 1 straight and 1 90 degree metallic or non-metallic connector. 90 degree connector is removable for straight connections. (Second straight connector not included.) U.L. and C.U.L Listed

Also known as: 095247258772, 6-12-6NM, DIV6126NM

Specifications

Gauge: 10 AWG
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 6 ft
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 120
Material: Copper
Length: 6 ft
Conductors: 3
Jacket: PVC
Color: Gray
Stranding: Stranded