DIV EC403240 DP 3P 40A 240VAC DEFINITE PURPOSE CONTACTOR 3P 40A 240VAC COIL
Item #: 0225119
Cat #: TEC403240
UPC: 095247085897
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV EC403240 DP 3P 40A 240VAC
DEFINITE PURPOSE CONTACTOR 3P 40A 240VAC COIL
Overview
DIV EC403240 DP 3P 40A 240VAC
DEFINITE PURPOSE CONTACTOR 3P 40A 240VAC COIL
Also known as: 095247085897, TEC403240, DIVTEC403240
Specifications
No Specifications Available