DIV EC303240 DP 3P 30A 240VAC DEFINITE PURPOSE CONTACTOR 3P 30A 240VAC COIL
Item #: 0225115
Cat #: TEC303240
UPC: 095247085866
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV EC303240 DP 3P 30A 240VAC
DEFINITE PURPOSE CONTACTOR 3P 30A 240VAC COIL
Overview
DIV EC303240 DP 3P 30A 240VAC
DEFINITE PURPOSE CONTACTOR 3P 30A 240VAC COIL
Also known as: 095247085866, TEC303240, DIVTEC303240
Specifications
No Specifications Available