TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Item #: 0225108

Cat #: 1084-4CHC

UPC: 782051740400

$ 477.84 EA
Company wide:
6 in stock
Documents & Guides
TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4

Overview

TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 10X8X4
Also known as: 782051740400, 1084-4CHC, CIR10844CHC

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Stainless Steel
Height: 10 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Width: 8 in
Height: 10 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X