TYPE 4 SGL-DOOR ENC, 24X24X8

Item #: 0225100

Cat #: 24248-4

UPC: 782051811308

$ 2382.61 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.

Also known as: 782051811308, 24248-4, CIR242484

Specifications

Width: 24 in
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 24 in
Mounting: Surface
Material: Steel
Depth: 8 in
Height: 24 in
IP/NEMA Rating: NEMA 4