Enclosure, Single Door, NEMA 4, 20 x 16 x 6"

Item #: 0225099

Cat #: 20166-4

UPC: 782051810103

$ 1810.22 EA
Company wide:
0 in stock
Documents & Guides
Enclosure, Single Door, NEMA 4, 20 x 16 x 6 Inch

Overview

Enclosure, Single Door, NEMA 4, 20 x 16 x 6 Inch
Also known as: 782051810103, 20166-4, CIR201664

Specifications

Height: 20 in
Mounting: Surface
Depth: 6 in
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 4
Height: 20 in
Depth: 6 in
Material: Steel
Mounting: Surface
Width: 16 in
IP/NEMA Rating: NEMA 4