TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 4X4X3

Item #: 0225096

Cat #: 443-12CHC

UPC: 782051750003

$ 196.77 EA
Company wide:
0 in stock
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 4X4X3

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 4X4X3
Also known as: 782051750003, 443-12CHC, CIR44312CHC

Specifications

Depth: 3 in
Mounting: Surface
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 3 in
Width: 4 in
Material: Steel
Mounting: Surface
Height: 4 in
IP/NEMA Rating: NEMA 12