TYPE 1 ENCLOSURE, 24X24X8.62

Item #: 0225090

Cat #: 24248-1

UPC: 782051791303

$ 1170.05 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, 24X24X8.62

Overview

TYPE 1 ENCLOSURE, 24X24X8.62
Also known as: 782051791303, 24248-1, CIR242481

Specifications

Width: 24 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Mounting: Wall
Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray
Mounting: Wall
Depth: 8 in
Height: 24 in
Material: Steel