TYPE 1 ENCLOSURE, 24X24X6.62

Item #: 0225088

Cat #: 24246-1

UPC: 782051790405

$ 1061.95 EA
Company wide:
0 in stock
Documents & Guides
TYPE 1 ENCLOSURE, 24X24X6.62

Overview

TYPE 1 ENCLOSURE, 24X24X6.62
Also known as: 782051790405, 24246-1, CIR242461

Specifications

Width: 24 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Mounting: Wall
Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray
Mounting: Wall
Depth: 6 in
Height: 24 in
Material: Steel