FD Device Box, 1-Gang, 1/2", Malleable Iron

Item #: 0225071

Cat #: FD150L

UPC: 781381322416

$ 67.09 EA
Company wide:
0 in stock
Documents & Guides
FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FD Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

FS/FD Device Boxes are Corrosion-resistant; ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers

Also known as: 781381322416, FD150L, APPFD150L

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 1
Hub Diameter: 1/2 in
Material: Malleable Iron
Number of Hubs: 1
Gangs: 1
Hub Diameter: 1/2 in