Grommet Edging, Slot Strip, Flame Retardant Nylon, Natural
Item #: 0225068
Cat #: TDPE304240
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV DPE304240 DP 4P 30A 240VA
DEFINITE PURPOSE CONTACTOR 4P 30A 240VAC COIL
Overview
DIV DPE304240 DP 4P 30A 240VA
DEFINITE PURPOSE CONTACTOR 4P 30A 240VAC COIL
Also known as: TDPE304240, DIVTDPE304240
Specifications
No Specifications Available