DIV DPE304120 DP 4P 30A 120VA DEFINITE PURPOSE CONTACTOR 4P 30A 120VAC COIL
Item #: 0225066
Cat #: TDPE304120
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV DPE304120 DP 4P 30A 120VA
DEFINITE PURPOSE CONTACTOR 4P 30A 120VAC COIL
Overview
DIV DPE304120 DP 4P 30A 120VA
DEFINITE PURPOSE CONTACTOR 4P 30A 120VAC COIL
Also known as: TDPE304120, DIVTDPE304120
Specifications
No Specifications Available