DIV DPE903240 DP 3P 90A 240VA DEFINITE PURPOSE CONTACTOR 3P 90A 240VAC COIL
Item #: 0225063
Cat #: TDPE903240
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV DPE903240 DP 3P 90A 240VA
DEFINITE PURPOSE CONTACTOR 3P 90A 240VAC COIL
Overview
DIV DPE903240 DP 3P 90A 240VA
DEFINITE PURPOSE CONTACTOR 3P 90A 240VAC COIL
Also known as: TDPE903240, DIVTDPE903240
Specifications
No Specifications Available