DIV DPE503240 DP 3P 50A 240VA DEFINITE PURPOSE CONTACTOR 3P 50A 240VAC COIL
Item #: 0225050
Cat #: TDPE503240
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV DPE503240 DP 3P 50A 240VA
DEFINITE PURPOSE CONTACTOR 3P 50A 240VAC COIL
Overview
DIV DPE503240 DP 3P 50A 240VA
DEFINITE PURPOSE CONTACTOR 3P 50A 240VAC COIL
Also known as: TDPE503240, DIVTDPE503240
Specifications
No Specifications Available