DIV DPE403240 DP 3P 40A 240VA DEFINITE PURPOSE CONTACTOR 3P 40A 240VAC COIL
Item #: 0225047
Cat #: TDPE403240
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV DPE403240 DP 3P 40A 240VA
DEFINITE PURPOSE CONTACTOR 3P 40A 240VAC COIL
Overview
DIV DPE403240 DP 3P 40A 240VA
DEFINITE PURPOSE CONTACTOR 3P 40A 240VAC COIL
Also known as: TDPE403240, DIVTDPE403240
Specifications
No Specifications Available