DIV DPE303240 DP 3P 30A 240VA DEFINITE PURPOSE CONTACTOR 3P 30A 240VAC COIL
Item #: 0225044
Cat #: TDPE303240
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV DPE303240 DP 3P 30A 240VA
DEFINITE PURPOSE CONTACTOR 3P 30A 240VAC COIL
Overview
DIV DPE303240 DP 3P 30A 240VA
DEFINITE PURPOSE CONTACTOR 3P 30A 240VAC COIL
Also known as: TDPE303240, DIVTDPE303240
Specifications
No Specifications Available