DIV DPE303120 DP 3P 30A 120VA DEFINITE PURPOSE CONTACTOR 3P 30A 120VAC COIL
Item #: 0225043
Cat #: TDPE303120
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV DPE303120 DP 3P 30A 120VA
DEFINITE PURPOSE CONTACTOR 3P 30A 120VAC COIL
Overview
DIV DPE303120 DP 3P 30A 120VA
DEFINITE PURPOSE CONTACTOR 3P 30A 120VAC COIL
Also known as: TDPE303120, DIVTDPE303120
Specifications
No Specifications Available