DIV DPE302240 DP 2P 30A 240VA DEFINITE PURPOSE CONTACTOR 2P 30A 240VAC COIL
Item #: 0225037
Cat #: TDPE302240
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV DPE302240 DP 2P 30A 240VA
DEFINITE PURPOSE CONTACTOR 2P 30A 240VAC COIL
Overview
DIV DPE302240 DP 2P 30A 240VA
DEFINITE PURPOSE CONTACTOR 2P 30A 240VAC COIL
Also known as: TDPE302240, DIVTDPE302240
Specifications
No Specifications Available