DIV DPE301240 DP 1P 30A 240VA DEFINITE PURPOSE CONTACTOR 1P 30A 240VAC COIL
Item #: 0225029
Cat #: TDPE301240
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
DIV DPE301240 DP 1P 30A 240VA
DEFINITE PURPOSE CONTACTOR 1P 30A 240VAC COIL
Overview
DIV DPE301240 DP 1P 30A 240VA
DEFINITE PURPOSE CONTACTOR 1P 30A 240VAC COIL
Also known as: TDPE301240, DIVTDPE301240
Specifications
No Specifications Available