Specification, Commercial Switch, Single Pole, 15A, Ivory

Item #: 0225015

Cat #: CSB115I

UPC: 783585153766

Company wide:
0 in stock
Documents & Guides
Specification Grade Commercial Switch, Single Pole, 15A, 120/277V AC, Ivory

Overview

Specification Grade Commercial Switch, Single Pole, 15A, 120/277V AC, Ivory
Also known as: 783585153766, CSB115I, KELCSB115I

Features & Benefits

  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

Type: Single Pole, Switch, Toggle
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Single Pole, Switch, Toggle
Poles: 1
Material: Thermoplastic
Volts AC: 120, 277
Amps: 15
Color: Ivory