3-Way Switch, 20A, 120/277VAC, White

Item #: 0224996

Cat #: CS320W

UPC: 783585902142

Company wide:
0 in stock
Documents & Guides
HUB CS320W SWITCH, SPEC, 3W, 20A

Overview

HUB CS320W SWITCH, SPEC, 3W, 20A

Hubbell Kellems® HUBCS320W toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.

Also known as: 783585902142, CS320W, KELCS320W

Features & Benefits

  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

Type: Toggle Switch, Grounding, Switch, Commercial Grade, 4-Way, Toggle
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Color: White
Type: Toggle Switch, Grounding, Switch, Commercial Grade, 4-Way, Toggle
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 20
Color: White