12/3 W-GRD NM-B 500' COIL

Item #: 0224956

Cat #: 123NMBGX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12/3 W-GRD NM-B 500' COIL

Overview

12/3 W-GRD NM-B 500' COIL
Also known as: 123NMBGX500

Specifications

Length: 500 ft
Conductors: 3
Gauge: 12 AWG
Length: 500 ft
Gauge: 12 AWG
Conductors: 3