Switch, Toggle, 3-Way, 15A, 120/277VAC, White

Item #: 0224954

Cat #: CS315W

UPC: 783585532202

Call for price
Company wide:
0 in stock
Switch, Toggle, 3-Way, 15A, 120/277VAC, White

Overview

Switch, Toggle, 3-Way, 15A, 120/277VAC, White
Also known as: 783585532202, CS315W, KELCS315W

Features & Benefits

  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

Type: Toggle Switch, Switch, Toggle
Volts AC: 120, 277
Amps: 15
Material: Thermoplastic
Color: White
Type: Toggle Switch, Switch, Toggle
Amps: 15
Color: White
Volts AC: 120, 277
Material: Thermoplastic