Single Pole Switch, 20A, 120/277VAC, White

Item #: 0224942

Cat #: CS120W

UPC: 783585901145

Company wide:
0 in stock
Documents & Guides
HUB CS120W SWITCH, SPEC, SP, 20A

Overview

HUB CS120W SWITCH, SPEC, SP, 20A

Hubbell Kellems® HUBCS120W toggle switch features a thread cleaning captive mounting screw, abuse resistant nylon toggle and steel, zinc plated bridge that is corrosion reistant.

Also known as: 783585901145, CS120W, KELCS120W

Features & Benefits

  • Thread cleaning captive mounting screw
  • Abuse resistant nylon toggle
  • Steel, zinc plated bridge is corrosion resistant

Specifications

Type: Toggle Switch, Grounding, Single Pole, Switch, Commercial Grade, Toggle
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Color: White
Type: Toggle Switch, Grounding, Single Pole, Switch, Commercial Grade, Toggle
Amps: 20
Material: Thermoplastic
Volts AC: 120, 277
Poles: 1
Color: White