1
more

4" Square Plenum Box, Drawn, 1-1/2" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 0224939
Cat #: 226
UPC: 050169002261
$ 71.21 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Plenum Square Box, Drawn, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch, (3) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, 22.500 Cubic Inches, Steel
Overview
4 Inch Plenum Square Box, Drawn, 1-1/2 Inch Depth, Side Knockouts: (8) 1/2 Inch, (3) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, 22.500 Cubic Inches, Steel
Use in above-ceiling applications where air-tight enclosures are required. Constructed from 1/16 in. pre-galvanized steel. Ground screw holes are not provided to maintain plenum seal.
Also known as: 050169002261, 226, RAC226
Features & Benefits
- Drawn construction
- UL Listed
- 22.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Type: | Drawn |
| Depth: | 1 1/2 in |
| Cubic Inches: | 22.500 in³ |
| Number of Knockouts: | 16 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 16 |
| Mounting: | Screw On, Nail On |
| Type: | Drawn |
| Cubic Inches: | 22.500 in³ |
| Knockouts: | Yes |